Shop GENIUS TOOLS
Create Account
1/4in Dr. SP10 Spanner Bit Socket 45mmL
- Mfr # 208+9060
- Zoro # G623578709
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+9060
- Zoro #
- G623578709
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spanner Bit Socket 10mm Size 1/4 Inch Drive 45mm Length Durable Steel - 208+9060 Professional Bit Socket This 1/4in drive spanner bit socket is built for secure, consistent engagement where SP10 spanner fasteners are used. With a compact 45mm overall length, it balances reach and control for precise work while staying easy to handle in a crowded tool setup. Designed for professional technicians, it focuses on durability, clear size identification, and dependable fit. The stamped sizing supports faster selection and better tool organization, while the high-speed steel construction helps resist wear and corrosion in demanding environments. Key Benefits 1/4 inch drive SP10 spanner bit socket for controlled, consistent torque transfer. 45mm overall length supports access and control in tight working areas. High speed steel construction delivers strength, durability, and anti-corrosive protection. Permanently stamped size markings enable quick identification and better toolbox organization. Securely attached, interchangeable bit design built for rigorous professional technician use. Meets or exceeds ANSI standards for dependable fit, performance, and quality control. Made to handle heavy, repeat use, this bit socket supports reliable service work without sacrificing clarity or durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.