Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/8in Wobble Hex Bit Socket 45mmL
- Mfr # 208+5108
- Zoro # G223578888
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5108
- Zoro #
- G223578888
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/8 Inch Wobble Head 1/4 Inch Drive 45mm Length Durable Steel - 208+5108 Bit Socket This 1/4in drive bit socket is built around a 1/8in wobble hex bit for controlled engagement when straight-on access is limited. With a 45mm (1.77in) overall length, it stays compact while still providing practical reach in tight working areas. Made from High Speed Steel, the socket is designed for strength, durability, and anti-corrosive performance. Size markings are stamped for fast identification and long-term tool organization in professional tool storage. Key Benefits 1/4in drive with 1/8in wobble hex bit socket for versatile access. 45mm overall length (1.77in) for compact reach in tight spaces. High Speed Steel construction supports high strength and long service life. Anti-corrosive properties help resist wear in demanding shop environments. Stamped size markings provide quick, permanent identification for tool organization. Securely attached, interchangeable design built for rigorous professional technician use. Meets or exceeds ANSI standards for consistent performance and quality control. Designed for professional-grade work, this bit socket is intended to deliver reliable, repeatable results under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.