3/8in Dr. T-10 Tamperproof Star Bit Socket 220mmL
- Mfr # 308+7810
- Zoro # G423581961
product price:Â
$
13.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+7810
- Zoro #
- G423581961
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-10 Size 3/8 Inch Drive Extra Long 220mm Durable S2 Steel - 308+7810 Tamperproof Bit Socket This 3/8 inch drive T-10 tamperproof star bit socket is built for secure fastener engagement and consistent fit in professional service work. The extra-long 220mm (8.66 inch) overall length helps reach recessed or obstructed fasteners without changing tool setup. Constructed from high speed steel for strength, durability, and anti-corrosive performance, it is designed for repeated use in demanding shop environments. Size markings are stamped for fast identification and better tool organization. Key Benefits 3/8 inch drive T-10 tamperproof star bit socket for secure engagement. Extra-long 220mm (8.66 inch) length improves access in tight spaces. Made from high speed steel for high strength and durability. Anti-corrosive properties help resist rust and wear during heavy use. Permanently stamped size markings support quick identification and organization. Securely attached, interchangeable bit socket design handles rigorous technician demands. SKU 308+7810 is engineered for professional technicians who need reliable, repeatable performance from their bit socket set. With durable materials, clear size identification, and compliance with ANSI standards, it supports efficient workflow and long-term service in high-use environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.