Shop GENIUS TOOLS
Create Account
3/8in Dr. 14mm Hex Head Driver 60mmL
- Mfr # 346014
- Zoro # G023583068
product price:Â
$
12.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 346014
- Zoro #
- G023583068
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 14mm Size 3/8 Inch Drive 60mm Length Durable Steel Construction - 346014 Impact Bit Socket SKU: 346014. This 3/8in drive 14mm hex head driver is built as an impact bit socket for high-torque service work where consistent fit and durability matter. The 60mm overall length (2.36in) provides controlled access without sacrificing strength. Constructed from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it is designed to resist corrosion while maintaining the toughness expected in professional toolkits. Clear size stamping supports fast identification and organized storage. Key Benefits 3/8in drive impact bit socket design supports demanding high-torque applications. 14mm hex head driver delivers precise engagement for consistent tool performance. 60mm (2.36in) overall length balances reach, leverage, and control. Chromium Molybdenum Alloy Steel construction provides strength with anti-corrosive properties. Heat treated for added toughness under the rigorous needs of technicians. Black oxide coating helps protect the tool surface during repeated use. Permanent size stamping improves tool organization and quick identification. This professional-grade hex head driver is intended for long-term, heavy-use environments where reliable impact socket performance and durable materials are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.