Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/2in 12-pt. Deep Hand Socket
- Mfr # 477816
- Zoro # G623584441
product price:Â
$
6.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477816
- Zoro #
- G623584441
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1/2 Inch Drive, 1/2 Inch Size, 12-Point, Durable Chrome Finish - 477816 Deep Hand Socket This deep hand socket is built for consistent fit and controlled torque on 1/2in fasteners. The 12-point profile helps engagement in tight working positions, while the deep length supports access to recessed hardware and extended studs. Constructed from Chromium-vanadium steel alloy, it is designed for high strength, long service life, and anti-corrosive performance. Clear, stamped size markings support fast identification in busy tool storage and job-site conditions. Key Benefits 1/2in drive deep hand socket supports common ratchets and drive tools. 12-point design improves fastener engagement and reduces rounding and slippage. 78mm (3.07in) overall length reaches recessed fasteners and extended threads. Chromium-vanadium steel alloy delivers high strength for heavy-use durability. Chrome polished finish resists corrosion and maintains a tough working surface. Size is permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for quality and performance expectations. Designed for professional technicians and demanding maintenance work, this socket balances precise fit, durable materials, and corrosion resistance in a single, easy-to-identify tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.