Shop GENIUS TOOLS

3/8in Dr. 20mm Hand Socket 12-Point

  • Mfr # 333220
  • Zoro # G523582431

product price: 
$
4.27
/ea
Sold in multiples of 2 for $8.54

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
333220
Zoro #
G523582431
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hand Socket 20mm 3/8 Inch Drive 12-Point High-Strength Chrome Finish - 333220 Hand Socket This 20mm, 12-point hand socket is built for consistent fastener engagement with a 3/8 inch drive interface. Its 32mm (1.26 inches) overall length supports controlled work where a compact socket profile is helpful. Constructed from chromium-vanadium steel alloy and finished in chrome polish, it balances strength with corrosion resistance. Size markings are stamped for permanent identification, supporting faster tool selection and cleaner organization in a professional tool set. Key Benefits 20mm 12-point profile helps maintain secure contact on compatible fasteners. 3/8 inch drive size fits common ratchets and drive tools. 32mm overall length supports access and control in compact working areas. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Chrome polished finish improves resistance to corrosion and surface wear. Stamped size markings offer quick, permanent identification for easier organization. Meets or exceeds ANSI standards for dependable performance and consistency. SKU 333220 is designed for professional technicians and heavy-use environments, with materials and finish selected to stand up to routine shop conditions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.