Shop GENIUS TOOLS
Create Account
1/2in Dr. T-27 Pentacle Bit Socket 55mmL
- Mfr # 408+5027
- Zoro # G923581751
product price:Â
$
7.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+5027
- Zoro #
- G923581751
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-27 Size 1/2 Inch Drive 55mm Length Durable Steel - 408+5027 Professional Bit Socket This 1/2in drive T-27 pentacle bit socket is built for consistent fastening work where secure fit, controlled torque transfer, and clear size identification matter. With a 55mm (2.17in) overall length, it provides practical reach while staying compact in a socket set. Constructed from high speed steel for strength and durability, it also offers anti-corrosive properties suited to frequent shop use. The bit is designed to be securely attached and interchangeable, supporting the rigorous needs of professional technicians. Key Benefits 1/2in drive T-27 pentacle bit socket supports secure, repeatable engagement. 55mm (2.17in) overall length balances reach with compact tool storage. High speed steel construction delivers strength, durability, and anti-corrosive properties. Permanently stamped size marking enables fast identification and better organization. Securely attached, interchangeable bit design built for professional technician workloads. Meets or exceeds American National Standards Institute (ANSI) standards for performance. Designed as a professional-grade bit socket, this tool focuses on durability, reliability, and easy identification in demanding environments. Its high speed steel build and ANSI-aligned performance expectations help support long-term service, while the stamped sizing and secure bit attachment simplify daily use and inventory control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.