Shop GENIUS TOOLS
Create Account
3/8in Dr. 6mm Wobble Hex Bit Socket 140mmL
- Mfr # 308+4636
- Zoro # G123582299
original price:Â $9.98 , new price: $8.98 , 10 percent off
new price:Â
$
8.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+4636
- Zoro #
- G123582299
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 6mm Wobble Style 3/8 Inch Drive 140mm Length Durable Steel - 308+4636, Professional Hex Bit Socket This 6mm hex bit socket is built for professional technicians who need controlled fastener engagement and dependable reach. With a 3/8 inch drive and 140mm overall length (5.51 inches), it fits common ratchets and helps access recessed or hard-to-reach hex fasteners. Made from high speed steel, it delivers high strength and durability with anti-corrosive properties. Permanent, stamped size markings support fast identification and cleaner tool organization when working in busy service environments. Key Benefits 6mm hex bit socket size for accurate fit and consistent torque transfer. 3/8 inch drive compatibility supports common ratchets, extensions, and workshop setups. 140mm overall length (5.51 inches) adds reach for recessed fasteners. High speed steel construction provides strength, durability, and anti-corrosive performance. Stamped size markings enable permanent identification and faster tool organization. Securely attached yet interchangeable design supports reliable performance in professional use. Designed for heavy-use service work, this wobble style hex bit socket balances reach, durability, and easy identification in the tool drawer. It is built to handle rigorous technician demands while maintaining consistent engagement on 6mm hex fasteners and long-term reliability in corrosive shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.