Shop GENIUS TOOLS
Create Account
1/2in Dr. 8mm Wobble Hex Bit Socket 190mmL
- Mfr # 410+4748
- Zoro # G823579087
product price:Â
$
15.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+4748
- Zoro #
- G823579087
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 8mm Wobble Style 1/2 Inch Drive 190mm Length Durable Design - 410+4748 Wobble Hex Bit Socket This 1/2in drive 8mm wobble hex bit socket is built for controlled, accurate engagement while still offering added flexibility from the wobble design. With a 190mm overall length, it helps extend reach when access is limited, without sacrificing the secure fit expected from a professional bit socket. Constructed from high speed steel for strength and durability, it also features anti-corrosive properties to help maintain performance over time. Size markings are stamped for quick identification and long-term tool organization in busy work environments. Key Benefits 1/2in drive 8mm wobble hex bit socket supports versatile, precise fastening tasks. 190mm overall length provides added reach for tight or obstructed work areas. High speed steel construction delivers high strength and long-lasting durability. Anti-corrosive properties help resist wear and maintain consistent tool performance. Stamped size markings enable fast identification and streamlined tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician demands. Meets or exceeds ANSI standards for quality and reliability expectations. Designed for professional-grade use, this bit socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.