Shop GENIUS TOOLS
Create Account
1/4in Dr. T-20 Tamperproof Star Bit Socket 140mmL
- Mfr # 208+7620
- Zoro # G823578516
product price:Â
$
9.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7620
- Zoro #
- G823578516
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-20 Size 1/4 Inch Drive 140mm Length Durable S2 Steel - 208+7620, 1/4in Drive Bit Socket This 1/4in drive T-20 tamperproof star bit socket is built for controlled torque transfer and consistent fastener engagement. The 140mm overall length helps provide added reach while maintaining stable handling in confined or recessed work areas. Made from high speed steel for strength and durability with anti-corrosive properties, it is designed for long-term service in demanding shop conditions. Clear, stamped size markings support fast identification during tool selection and organization. Key Benefits 1/4in drive T-20 tamperproof star bit socket for secure fastener engagement. 140mm overall length provides added reach and improved access in tight spaces. High speed steel construction delivers strength, durability, and anti-corrosive performance. Stamped size markings allow quick, permanent identification during tool organization. Securely attached, interchangeable bit socket design supports consistent professional technician use. Meets or exceeds ANSI standards for dependable fit, performance, and workmanship. Designed and made for professional technicians, this bit socket is built to perform over a lifetime of heavy use. Its durable construction, clear size identification, and standards compliance support reliable day-to-day service work where repeatable performance and tool longevity matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.