Shop GENIUS TOOLS
Create Account
1/4in Dr. 3mm Hex Bit socket
- Mfr # 232803
- Zoro # G723580152
product price:Â
$
2.76
/ea
Sold in multiples of 3 for
$8.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 232803
- Zoro #
- G723580152
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Hand Socket 3mm Size 1/4 Inch Drive Durable Chrome Finish - 232803, Hex Bit Socket Tool This 3mm hex head hand socket (SKU: 232803) is built for controlled fastening and removal where a compact 1/4in drive bit socket is required. The 26mm overall length helps maintain a low profile in tighter working areas while keeping the hex bit stable. Constructed from chromium-vanadium steel alloy with anti-corrosive properties, it is designed for long-term durability in professional toolboxes. Size markings are stamped for quick, permanent identification during setup and organization. Key Benefits 3mm hex bit socket provides a precise fit for hex fasteners. 1/4in drive size supports common ratchets, drivers, and extensions. Compact 26mm (1.02in) overall length suits tight, low-clearance spaces. Chromium-vanadium steel alloy delivers high strength and wear resistance. Anti-corrosive chrome finish helps protect against rust and surface damage. Bit sockets are securely attached, interchangeable, and built for technician use. Designed and made for professional technicians, this hex head hand socket focuses on durability, fit, and consistency under routine shop demands. Clear size stamping supports faster tool selection, while the strong alloy construction and protective finish help maintain performance over years of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.