Shop GENIUS TOOLS
Create Account
1/2in Dr. T-20 Tamperproof Star Bit Socket 190mmL
- Mfr # 408+7720
- Zoro # G823580779
product price:Â
$
13.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+7720
- Zoro #
- G823580779
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-20 Size 1/2 Inch Drive 190mm Length Durable Design - 408+7720, Bit Socket Tool This 1/2in drive T-20 tamperproof star bit socket is built for controlled fastening and consistent fit on tamperproof star fasteners. The 190mm overall length (7.48 inches) adds reach in tighter or recessed areas while keeping a stable connection at the drive end. Constructed from High Speed Steel, the bit is designed for high strength, durability, and anti-corrosive properties. Size markings are stamped for permanent identification, helping maintain organization and speed up tool selection in busy workspaces. Key Benefits 1/2in drive T-20 tamperproof star bit socket for secure fastener engagement. 190mm overall length improves access to recessed and hard-to-reach fasteners. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Stamped size identification stays readable for faster selection and better organization. Bit socket is securely attached and interchangeable for dependable, repeatable performance. Meets or exceeds ANSI standards for consistent results and professional expectations. Designed for professional technicians and heavy-use environments, this tamperproof star bit socket supports reliable torque transfer and long service life. Its combination of extended length, durable steel construction, and permanent size stamping helps keep fastening work efficient, consistent, and organized across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.