Shop GENIUS TOOLS
Create Account
1/4in Dr. T-9 Tamperproof Star Bit Socket 70mmL
- Mfr # 208+7309
- Zoro # G923578737
original price:Â $5.14 , new price: $4.63 , 9 percent off
new price:Â
$
4.63
/ea
Sold in multiples of 2 for
$9.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+7309
- Zoro #
- G923578737
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-9 Size 1/4 Inch Drive 70mm Length Durable Design - 208+7309 Tamperproof Star Bit Socket This 1/4 inch drive T-9 tamperproof star bit socket is built for consistent fastener engagement in professional hand tool setups. The 70mm overall length supports controlled reach, while the bit socket format keeps the bit securely attached and interchangeable across compatible drive tools. Made from High Speed Steel, it delivers high strength and durability with anti-corrosive properties for long-term service in demanding shop conditions. Permanently stamped size markings make identification quick when organizing sockets and bit sets. Key Benefits 1/4 inch drive T-9 tamperproof star bit socket for secure fastener engagement. 70mm overall length supports controlled reach and improved access in tight spaces. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Permanently stamped size marking enables fast identification and organized tool storage. Securely attached, interchangeable bit socket design built for rigorous technician use. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional-grade performance over years of heavy use, this bit socket emphasizes dependable fit, clear identification, and durable materials. It integrates cleanly into 1/4 inch drive systems while maintaining consistent reliability and compliance with recognized ANSI requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.