Shop GENIUS TOOLS
Create Account
1/2in Dr. 8mm Wobble Hex Bit Socket 230mmL
- Mfr # 410+4848
- Zoro # G623582652
product price:Â
$
17.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+4848
- Zoro #
- G623582652
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 8mm Wobble Extra Long 1/2 Inch Drive 230mm Durable Steel - 410+4848 Professional Bit Socket This 1/2in drive 8mm wobble hex bit socket is built for controlled fastening where extra reach and slight angle access matter. The 230mm (9.06in) extra-long length supports work in recessed or obstructed areas while keeping a stable connection at the drive end. Made from High Speed Steel for strength and durability, it also features anti-corrosive properties for longer service life. Permanently stamped sizing helps maintain fast, accurate tool selection in busy shop environments. Key Benefits 1/2in drive 8mm wobble hex bit design for slight angular access. Extra-long 230mm (9.06in) overall length reaches deeper, harder-to-access fasteners. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive properties help protect the tool in demanding working conditions. Permanently stamped size marking enables quick identification and better organization. Securely attached, interchangeable bit socket built for professional technician workloads. Meets or exceeds ANSI standards for quality and consistent performance. Designed for professional-grade use, this wobble hex bit socket balances reach, identification, and dependable fit for routine service and maintenance tasks. SKU: 410+4848.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.