Shop GENIUS TOOLS
Create Account
1/2in Dr. T-20 Pentacle Bit Socket 110mmL
- Mfr # 408+5420
- Zoro # G323580910
product price:Â
$
11.72
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+5420
- Zoro #
- G323580910
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-20 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 408+5420, 1/2in Drive Bit Socket This 1/2in drive T-20 pentacle bit socket is built for consistent fastener engagement and controlled torque transfer. With an overall length of 110mm (4.33 inches), it helps reach recessed hardware while keeping a stable connection between the drive tool and bit end. Designed for professional technicians and demanding shop environments, the bit and socket interface is securely attached and interchangeable. Permanent size stamping supports faster identification and cleaner tool organization when working across multiple fastener sizes. Key Benefits 1/2in drive T-20 pentacle bit socket supports consistent torque transfer and fit. 110mm (4.33in) overall length helps access fasteners in deeper, tighter areas. Made from High Speed Steel for high strength and durability. Anti-corrosive properties help maintain performance in harsh work environments. Securely attached, interchangeable construction stands up to rigorous professional technician use. Permanently stamped size marking speeds identification and improves toolbox organization. SKU 408+5420 is engineered to match professional-grade expectations for repeatable performance over heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.