Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/16in 12-pt. Deep Hand Socket
- Mfr # 477818
- Zoro # G623584267
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477818
- Zoro #
- G623584267
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 9/16 Inch 1/2 Inch Drive 12-Point Durable Chrome Finish - 477818 Hand Socket This deep hand socket is built for consistent fit and long-term service in professional tool kits. It combines a 9/16 inch, 12-point profile with a 1/2 inch drive and a deep 78mm length (3.07 inches) to help reach recessed fasteners while maintaining strong engagement. Manufactured from Chromium-vanadium steel alloy and finished with a chrome polished surface, it delivers strength with anti-corrosive protection. The size is stamped for quick, permanent identification, supporting faster tool selection and organization during routine work. Key Benefits 9/16 inch 12-point profile supports secure engagement on compatible fasteners. 1/2 inch drive size fits common ratchets and professional drive tools. Deep 78mm (3.07 inch) length reaches recessed bolts and nuts. Chromium-vanadium steel alloy provides high strength and durable performance. Chrome polished finish resists corrosion and helps protect against wear. Stamped size markings enable fast, permanent identification and better organization. SKU 477818 is designed for technicians who rely on durable, repeatable results. The combination of deep reach, clear markings, corrosion-resistant finish, and ANSI-aligned build quality makes it a practical choice for daily shop use where speed, fit, and tool longevity matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.