Shop GENIUS TOOLS
Create Account
3/8in Dr. 11/32in Hand Socket 12-Point
- Mfr # 373211
- Zoro # G823583039
product price:Â
$
2.42
/ea
Sold in multiples of 3 for
$7.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 373211
- Zoro #
- G823583039
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 11/32 Inch 12-Point 3/8 Inch Drive Durable Chrome Finish - 373211 Hand Socket This 3/8 inch drive, 11/32 inch 12-point hand socket is built for consistent fit and dependable service in professional toolkits. Its compact 28mm (1.1 inch) overall length helps when working in tighter spaces while keeping handling straightforward. Manufactured from Chromium-vanadium Steel Alloy, it delivers high strength with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance and a durable surface suited to frequent shop use. Key Benefits 3/8 inch drive with 11/32 inch size for common hand-socket tasks. 12-point profile supports more engagement positions for efficient fastener access. Chromium-vanadium steel alloy construction for strength and long-term durability. Chrome polished finish provides a tough, corrosion-resistant exterior surface. 28mm (1.1 inch) overall length helps reach tight or crowded areas. Size is stamped for permanent, quick identification during tool organization. Designed and made for professional technicians, this socket is intended to hold up under heavy use while staying easy to identify and maintain. SKU: 373211.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.