Shop GENIUS TOOLS
Create Account
3/4in Dr. 38mm Deep Hand Socket
- Mfr # 629538
- Zoro # G723581357
original price:Â $26.23 , new price: $23.61 , 9 percent off
new price:Â
$
23.61
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629538
- Zoro #
- G723581357
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 38mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 629538 Deep Hand Socket This 38mm deep hand socket is built for consistent, high-torque work where fit, strength, and quick identification matter. It features a 3/4in drive and a 6-point profile to help maintain solid contact on fasteners during demanding service and maintenance tasks. Constructed from Chromium Molybdenum Alloy Steel, the socket is engineered for durability and long-term use. A chrome polished finish adds corrosion resistance, while permanently stamped size markings support faster tool organization and selection. Key Benefits 38mm 6-point socket design helps reduce fastener rounding under load. 3/4in drive size supports strong torque transfer with compatible drive tools. 90mm overall length provides deep reach for recessed or extended fasteners. Chromium Molybdenum Alloy Steel delivers high strength and heavy-duty durability. Chrome polished finish resists corrosion and maintains a tough, professional appearance. Permanently stamped size markings improve organization and speed up socket selection. Meets or exceeds ANSI standards for performance and dimensional consistency. SKU: 629538.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.