Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/16in 12-pt. Hand Socket
- Mfr # 473818
- Zoro # G123582183
product price:Â
$
3.82
/ea
Sold in multiples of 2 for
$7.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473818
- Zoro #
- G123582183
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 9/16 Inch 1/2 Inch Drive 12-Point High-Strength Chrome Finish - 473818 Hand Socket This 1/2in drive 9/16in 12-point hand socket (SKU: 473818) is built for dependable fastening and removal with consistent fit and strength. Its 38mm (1.5in) overall length supports controlled work where access and tool clearance matter. Made from Chromium Molybdenum Alloy Steel, it delivers high strength and long-term durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance while maintaining a clean, professional appearance in the toolbox. Key Benefits 1/2in drive, 9/16in size with 12-point design for secure engagement. 38mm (1.5in) overall length balances reach, access, and control. Chromium Molybdenum Alloy Steel construction supports high-strength, durable performance. Anti-corrosive material properties help maintain condition in demanding environments. Chrome polished finish resists corrosion and stands up to regular handling. Permanently stamped size markings improve organization and quick identification. Meets or exceeds ANSI standards for consistent fit and professional reliability. The stamped markings stay legible for fast selection, while the 12-point profile supports efficient work across repeated service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.