Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 7/16in 12-pt Hand Socket
- Mfr # 675246
- Zoro # G723584112
original price:Â $14.73 , new price: $13.26 , 9 percent off
new price:Â
$
13.26
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675246
- Zoro #
- G723584112
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 7/16 Inch 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 675246 Impact Socket SKU: 675246. This 3/4 inch drive, 1 7/16 inch 12-point hand socket is built for dependable fit and repeatable performance on demanding fasteners. The 12-point profile helps seat securely, supporting efficient work where strong engagement matters. Made from Chromium Molybdenum Alloy Steel (CR-Mo), the socket is designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds corrosion resistance, while permanently stamped sizing improves organization and quick identification in the toolbox. Key Benefits 1 7/16 inch 12-point profile supports secure engagement and reduced slippage. 3/4 inch drive size suited for heavy-duty fastening and service work. 57mm overall length (2.24 inches) balances reach with controlled handling. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help maintain performance in harsh working conditions. Chrome polished finish is tough and resistant to corrosion over time. Stamped size markings provide permanent, fast identification for better organization. Its durable CR-Mo build, corrosion-resistant finish, and clearly stamped size make it a reliable, long-term addition to a professional hand tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.