Shop GENIUS TOOLS
Create Account
3/4in Dr. 3in Deep Hand Socket
- Mfr # 689596
- Zoro # G623584120
product price:Â
$
188.57
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689596
- Zoro #
- G623584120
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 3 Inch Deep 3/4 Inch Drive CR-Mo Steel Heavy Duty - 689596 Hand Socket This 3/4in drive, 3in deep hand socket is built for demanding service work where strength, reach, and dependable fit matter. With an overall length of 110mm (4.33 inches), it provides added access while maintaining control during heavy-duty fastening tasks. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and long-term durability, with anti-corrosive properties to help it withstand harsh shop conditions. A chrome polished finish adds further corrosion resistance, while permanently stamped size markings support fast identification and cleaner tool organization. Key Benefits 3/4in drive, 3in deep design helps reach recessed or obstructed fasteners. 110mm (4.33in) overall length balances access, leverage, and handling control. Chromium Molybdenum Alloy Steel delivers high strength for heavy-duty use. Anti-corrosive properties help resist rust and wear in tough environments. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Permanently stamped size markings support quick identification and better tool organization. Meets or exceeds ANSI standards for consistent quality and performance expectations. It's a practical choice for maintaining a durable, easy-to-identify socket selection in any shop.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.