Shop GENIUS TOOLS
Create Account
3/4in Dr. 3/4in Hand Socket
- Mfr # 685224
- Zoro # G423579722
original price:Â $7.00 , new price: $6.30 , 10 percent off
new price:Â
$
6.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685224
- Zoro #
- G423579722
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 3/4 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 685224, 6-Point Hand Socket This 3/4in drive, 3/4in size 6-point hand socket is built for controlled torque and dependable fit on hex fasteners. With a 51mm (2.01in) overall length, it balances access and stability for professional hand-tool work where strength and corrosion resistance matter. Constructed from Chromium Molybdenum Alloy Steel, the socket is designed for high strength, durability, and anti-corrosive performance. A chrome polished finish supports long-term resistance to corrosion, while stamped size markings make identification quick and permanent for organized tool storage. Key Benefits 6-point socket design helps reduce rounding and improves fastener engagement. 3/4in drive and 3/4in size fits compatible ratchets and hand tools. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Chrome polished finish is tough and resistant to corrosion in use. 51mm (2.01in) overall length supports reach without sacrificing control. Stamped size markings provide permanent, easy identification for tool organization. Meets or exceeds ANSI standards for quality and performance consistency. Designed and made for professional technicians, it is intended to perform over a lifetime of heavy use while maintaining clear size identification and corrosion-resistant finish in a demanding shop environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.