Shop GENIUS TOOLS
Create Account
3/8in Dr. 17mm Deep Impact Socket
- Mfr # 316317
- Zoro # G323582266
product price:Â
$
4.29
/ea
Sold in multiples of 2 for
$8.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 316317
- Zoro #
- G323582266
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 17mm 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 316317 Deep Impact Socket This 3/8 inch drive 17mm deep impact socket is built for high-torque fastening and removal where extra reach is needed. With a 63mm (2.48 inch) overall length, it helps access recessed fasteners while keeping fit and control consistent. Constructed from a chromium-vanadium steel alloy for strength and anti-corrosive protection, the socket is also oil-quenched and finished with a matte black oxide coating to support long-term durability. Sizes are permanently stamped for faster identification during tool organization and workflow. Key Benefits 3/8 inch drive, 17mm deep impact design for high-torque applications. 63mm overall length improves access to recessed or hard-to-reach fasteners. Chromium-vanadium steel alloy supports strength, durability, and anti-corrosive performance. Oil-quenched heat treatment enhances inner core strength for professional longevity. Matte black oxide coating adds exterior toughness for repeated impact use. Permanently stamped size markings simplify identification and tool organization. Meets or exceeds ANSI standards for quality and performance consistency. Designed for professional technicians and heavy, repetitive use, this deep impact socket balances reach, durability, and identification clarity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.