Shop GENIUS TOOLS
Create Account
3/4in Dr. 75mm Deep Impact Socket
- Mfr # 649575
- Zoro # G523584022
product price:Â
$
197.70
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649575
- Zoro #
- G523584022
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 75mm Deep 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649575 Impact Socket This 3/4in drive, 75mm deep impact socket is built for high-torque fastening where strength, fit, and longevity matter. Its deep profile supports access to recessed fasteners, while the 110mm (4.33in) overall length helps maintain stable engagement during demanding impact use. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it combines high strength with anti-corrosive properties. Permanent size stamping supports faster identification in a busy tool cart or shared shop environment. Key Benefits 3/4in drive impact design built for high-torque applications and heavy-duty service. 75mm deep profile reaches recessed fasteners without sacrificing tool engagement stability. 110mm (4.33in) overall length supports access and leverage in tight placements. Chrome molybdenum alloy steel delivers high strength, durability, and anti-corrosive properties. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating helps resist wear while maintaining professional finish. Size is stamped for permanent, quick identification and improved tool organization. Designed to meet or exceed ANSI standards, this socket supports consistent performance in professional environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.