Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/16in Hand Socket
- Mfr # 483818
- Zoro # G423582234
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483818
- Zoro #
- G423582234
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 9/16 Inch Standard 1/2 Inch Drive Durable Chrome Vanadium Steel - 483818 Hand Socket This 9/16 inch, 6-point hand socket is built for dependable fastening and removal with a 1/2 inch drive. The compact 38mm (1.5 inches) overall length helps maintain control and reach when space is limited, while the 6-point profile supports secure engagement on fasteners. Made from chromium-vanadium steel alloy and finished with a tough chrome polish, it is designed for high strength, durability, and corrosion resistance. Size markings are stamped for quick identification and long-term organization, supporting efficient work in professional tool sets. Key Benefits 9/16 inch 6-point socket design helps reduce slippage and fastener rounding. 1/2 inch drive size fits common ratchets and drive tools. 38mm (1.5 inches) overall length provides access in tighter working areas. Chromium-vanadium steel alloy delivers high strength and long service life. Chrome polished finish resists corrosion and maintains a clean, durable surface. Stamped size markings support fast selection and long-term tool organization. Meets or exceeds ANSI standards for dependable performance expectations. Designed and made for professional technicians, this socket is intended to hold up under heavy, repeated use while maintaining consistent fit and finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.