Shop GENIUS TOOLS
Create Account
3/4in Dr. 31 mm Hand Socket
- Mfr # 625231
- Zoro # G323583423
original price:Â $10.72 , new price: $9.65 , 9 percent off
new price:Â
$
9.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625231
- Zoro #
- G323583423
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 31mm 3/4 Inch Drive Heavy-Duty CR-Mo Steel Durable Construction - 625231 Hand Socket This 31mm, 6-point hand socket is built for 3/4in drive applications where secure fastener contact and repeatable performance matter. The 54mm overall length (2.13 inches) keeps the profile compact while maintaining practical access during service work. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive protection. A chrome polished finish helps resist corrosion and supports long-term tool condition in demanding environments. Key Benefits 31mm 6-point design helps reduce slippage and protects fastener corners. 3/4in drive size supports heavy-duty torque applications with stable engagement. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help maintain performance in harsh working environments. Chrome polished finish adds tough, corrosion-resistant protection for longer service life. Size is permanently stamped for quick identification and easier tool organization. Meets or exceeds ANSI standards for consistent quality and professional compatibility. SKU: 625231. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while keeping identification simple and finish protection durable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.