Shop GENIUS TOOLS
Create Account
1/4in Dr. M6 Surface Bit Socket 45mmL
- Mfr # 208+9006
- Zoro # G823579520
product price:Â
$
4.55
/ea
Sold in multiples of 2 for
$9.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+9006
- Zoro #
- G823579520
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M6 Size 1/4 Inch Drive 45mm Length Durable Steel - 208+9006 Professional Bit Socket This 1/4in drive M6 Ribe surface bit socket is built for consistent fit, controlled torque transfer, and dependable service in professional tool kits. The 45mm overall length provides practical reach while maintaining a compact profile for precise handling. Constructed from high speed steel for strength and durability, the socket also offers anti-corrosive properties for demanding shop conditions. Permanently stamped size markings support quick identification and cleaner organization when working across multiple fastener sizes. Key Benefits 1/4in drive M6 Ribe bit socket for secure engagement and torque transfer. 45mm overall length balances access, control, and compact storage in tool sets. High speed steel construction supports high strength, durability, and long service life. Anti-corrosive properties help maintain performance in challenging work environments. Permanently stamped size marking enables fast identification and better tool organization. Securely attached, interchangeable bit design built for professional technician requirements. Meets or exceeds ANSI standards for quality and performance expectations. Designed for professional-grade daily use, this socket is made to hold up under heavy workload conditions while remaining easy to identify and integrate into existing 1/4in drive setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.