Shop GENIUS TOOLS
Create Account
1/2in Dr. M8 Surface Bit Socket 80mmL
- Mfr # 410+9208
- Zoro # G023580418
product price:Â
$
10.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+9208
- Zoro #
- G023580418
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M8 Size 1/2 Inch Drive 80mm Length Durable Construction - 410+9208 Professional Bit Socket This 1/2in drive M8 Ribe surface bit socket is built for consistent fit and dependable torque transfer in professional hand tool setups. With an 80mm overall length (3.15 inches), it provides added reach while maintaining compatibility with standard 1/2in drive ratchets and torque tools. Manufactured from high speed steel for strength, durability, and anti-corrosive properties, it's designed for long-term service in demanding shop environments. Clear, stamped sizing supports quick identification and cleaner tool organization. Key Benefits 1/2in drive M8 Ribe bit socket format suits professional service work. 80mm (3.15in) overall length helps reach fasteners in tighter spaces. High speed steel construction delivers strength, durability, and anti-corrosive performance. Stamped size markings provide permanent, easy identification during tool selection. Securely attached, interchangeable bit socket design withstands rigorous technician use. Meets or exceeds ANSI standards for quality and performance expectations. Designed for professional technicians, this bit socket supports repeatable results under heavy use without sacrificing identification or durability. Its combination of high speed steel build, standardized performance expectations, and clear size stamping makes it a practical, long-lasting addition to a serious hand tool inventory.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.