Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/16in Hex Bit Socket 150mmL
- Mfr # 418+3636
- Zoro # G223580195
original price:Â $23.41 , new price: $21.07 , 10 percent off
new price:Â
$
21.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 418+3636
- Zoro #
- G223580195
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9/16 Inch Size 1/2 Inch Drive 150mm Length Durable Construction - 418+3636, Hex Bit Socket This 1/2 inch drive 9/16 inch hex bit socket is built for consistent engagement and controlled torque transfer on hex fasteners. The 150mm overall length (5.91 inches) provides extended reach where standard sockets are too short. Constructed from High Speed Steel with anti-corrosive properties, it's designed for durability in demanding shop conditions. Permanent size stamping supports faster identification and cleaner tool organization in drawers and socket rails. Key Benefits 1/2 inch drive with 9/16 inch hex bit for secure fitment. 150mm (5.91 inch) overall length improves access in recessed locations. High Speed Steel construction delivers strength, durability, and long service life. Anti-corrosive properties help resist rust and wear in harsh environments. Permanently stamped size markings enable quick, accurate socket identification. Securely attached, interchangeable bit socket design supports reliable professional use. Meets or exceeds ANSI standards for quality and performance consistency. Designed for professional technicians, this hex bit socket balances reach, strength, and identification features that reduce downtime during repetitive service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.