Shop GENIUS TOOLS
Create Account
3/8in Dr. T-15 Tamperproof Star Bit Socket 110mmL
- Mfr # 308+7515
- Zoro # G123581414
product price:Â
$
7.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+7515
- Zoro #
- G123581414
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-15 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 308+7515, Bit Socket This 3/8in drive T-15 tamperproof star bit socket is built for secure fastener engagement and consistent fit. With a 110mm (4.33in) overall length, it helps reach recessed or hard-to-access fasteners while maintaining stable drive alignment. Constructed from high speed steel for strength, durability, and anti-corrosive properties, the bit is securely attached and designed for professional service work. Permanent size stamping supports fast identification in busy toolboxes and drawers. Key Benefits 3/8in drive T-15 tamperproof star bit socket for secure fastener engagement. 110mm (4.33in) overall length improves reach in tight access points. High speed steel construction delivers strength, durability, and anti-corrosive protection. Securely attached, interchangeable bit design supports reliable daily professional use. Permanent size stamping enables quick identification and efficient tool organization. Meets or exceeds ANSI standards for dependable performance in demanding environments. Designed for professional technicians and long-term shop use, this bit socket balances reach, durability, and identification clarity. It meets ANSI requirements, withstands rigorous handling, and resists corrosion in typical service conditions-helping maintain consistent results while minimizing downtime caused by worn or hard-to-find drive tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.