Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/16in Hex Bit Socket 150mmL
- Mfr # 408+3612
- Zoro # G523580307
original price:Â $11.02 , new price: $9.92 , 9 percent off
new price:Â
$
9.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+3612
- Zoro #
- G523580307
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/16 Inch Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 408+3612 Professional Hex Bit Socket This 3/16in hex bit socket is built for accurate fastener engagement and consistent results in professional service work. The 1/2in drive format fits common ratchets and torque tools, while the 150mm length helps reach recessed or obstructed fasteners without compromising control. Designed for long-term shop use, it features durable steel construction with anti-corrosive properties and clear, stamped size identification for faster tool selection and cleaner organization. Key Benefits 3/16in hex bit size supports precise fit to reduce fastener rounding. 1/2in drive size works with widely used ratchets and drive tools. 150mm overall length improves access to recessed or hard-to-reach fasteners. Made from high speed steel for strength, durability, and corrosion resistance. Stamped size markings provide permanent, easy identification in tool storage. Securely attached yet interchangeable design supports reliable professional technician use. Meets or exceeds ANSI standards for dependable performance and consistency. With professional-grade construction and straightforward identification markings, this hex bit socket supports efficient, repeatable service work where reach, fit, and durability matter over long periods of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.