Shop GENIUS TOOLS
Create Account
1/4in Dr. 9mm Hex Bit socket
- Mfr # 232809
- Zoro # G623579300
product price:Â
$
2.76
/ea
Sold in multiples of 3 for
$8.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 232809
- Zoro #
- G623579300
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Hand Socket 9mm Size 1/4 Inch Drive Durable Chrome Finish - 232809, Hex Bit Hand Socket This 1/4in drive 9mm hex head hand socket is designed for controlled, accurate hex fastener engagement in a compact form. With a 26mm (1.02in) overall length, it fits well in tight access areas where longer bit sockets can be cumbersome. Built from Chromium-vanadium steel alloy with anti-corrosive properties, it is made to hold up under the daily handling and repeat use expected in professional environments. Size markings are stamped for fast, permanent identification during tool organization and retrieval. Key Benefits 1/4in drive with 9mm hex bit socket for precise fastener fit. Compact 26mm (1.02in) overall length supports work in tight spaces. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Stamped size markings provide permanent identification for faster tool organization. Securely attached, interchangeable bit socket design supports reliable service and flexibility. Meets or exceeds ANSI standards for consistent quality and professional expectations. SKU: 232809. This professional-grade hex bit hand socket is built for technicians who need consistent engagement, quick identification, and durable materials in a compact 1/4in drive format. The combination of a short overall length, interchangeable bit socket construction, and ANSI-aligned performance supports dependable results over long-term, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.