Shop GENIUS TOOLS
Create Account
1/4in Dr. T-27 Pentacle Bit Socket 70mmL
- Mfr # 208+5227
- Zoro # G423578596
product price:Â
$
6.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5227
- Zoro #
- G423578596
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-27 Size 1/4 Inch Drive 70mm Length Durable Steel Construction - 208+5227 Professional Bit Socket This 1/4in drive T-27 pentacle bit socket is built for consistent fit and controlled fastening in professional hand tool setups. The 70mm overall length helps balance access and stability when working in tighter spaces or around obstructions. Constructed from high-speed steel, it delivers strength and durability with anti-corrosive properties for long service life. Size markings are stamped for quick identification and organized storage, supporting efficient tool selection during repetitive tasks. Key Benefits 1/4 inch drive T-27 pentacle bit socket for secure, accurate engagement. 70mm overall length supports better reach without sacrificing control and stability. High-speed steel construction provides high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop and field environments. Permanently stamped size markings make identification fast and tool organization simpler. Bit sockets are securely attached and interchangeable for dependable professional service. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed for professional technicians and built for heavy use over time, this bit socket supports reliable day-to-day work with clear sizing and a durable steel build.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.