Shop GENIUS TOOLS
Create Account
1/4in Dr. T-40 Tamperproof Star Bit Socket 45mmL
- Mfr # 208+7140
- Zoro # G323579228
product price:Â
$
4.64
/ea
Sold in multiples of 2 for
$9.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7140
- Zoro #
- G323579228
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-40 Size 1/4 Inch Drive 45mm Length Durable S2 Steel - 208+7140, 1/4in Drive Bit Socket This 1/4in drive T-40 tamperproof star bit socket is built for consistent fit and controlled reach when working with tamperproof star fasteners. The 45mm overall length helps maintain access in confined areas while keeping handling stable and predictable. Designed for professional technicians, it focuses on durability, easy identification, and dependable bit-to-socket attachment for repeated service work. Permanent size stamping supports faster tool organization and reduces mistakes when selecting bit sizes. Key Benefits 1/4in drive T-40 tamperproof star bit socket for secure fastener engagement. 45mm overall length supports access and control in tighter working spaces. Made from high speed steel for strength, durability, and anti-corrosive performance. Stamped size markings provide permanent, quick identification for better tool organization. Securely attached, interchangeable bit socket construction handles rigorous professional technician demands. Meets or exceeds ANSI standards for dependable, consistent tool performance. SKU: 208+7140. Built as a professional-grade bit socket, it is intended for long-term use under heavy service conditions, with materials and markings chosen for reliability and efficiency during daily work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.