1/2in Dr. 9/16in Hex Bit Socket 230mmL
- Mfr # 418+3836
- Zoro # G523583346
product price:Â
$
33.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 418+3836
- Zoro #
- G523583346
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9/16 Inch Size 1/2 Inch Drive 230mm Extra Long Durable Design - 418+3836 Professional Hex Bit Socket This 1/2 inch drive 9/16 inch hex bit socket is built for controlled, repeatable fastening where an extra-long reach is required. The 230mm (9.06 inch) overall length helps access fasteners in recessed or obstructed locations while keeping the connection stable. Made from high speed steel for strength and durability, the socket is designed for professional technicians who need dependable fit, consistent performance, and straightforward size identification. Size markings are stamped for permanent visibility during daily tool use and organization. Key Benefits 1/2 inch drive with 9/16 inch hex bit for secure engagement. 230mm overall length improves access to hard-to-reach fasteners and locations. High speed steel construction supports strength, durability, and anti-corrosive protection. Stamped size markings provide fast identification and cleaner tool organization. Bit sockets are securely attached and interchangeable for professional service work. Meets or exceeds ANSI standards for quality and performance expectations. SKU 418+3836 is designed as a professional-grade bit socket for long-term, heavy-use environments. Its extra-long form factor, durable materials, and clear size marking support efficient workflow, while the securely attached, interchangeable design helps maintain reliability across repeated jobs and demanding service conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.