Shop GENIUS TOOLS
Create Account
3/8in Dr. T-10 Star Bit Socket 110mmL
- Mfr # 308+6510
- Zoro # G123581124
original price:Â $7.33 , new price: $6.60 , 9 percent off
new price:Â
$
6.60
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+6510
- Zoro #
- G123581124
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-10 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 308+6510, Star Bit Socket Tool This T-10 star bit socket is built for consistent fastener engagement in professional hand tool setups. With a 3/8in drive and 110mm overall length (4.33in), it offers added reach while maintaining a secure fit on T-10 star fasteners. Made from high speed steel for strength, durability, and anti-corrosive properties, the bit is securely attached yet interchangeable. Permanently stamped size markings support faster identification when organizing sockets and bit drivers across a busy toolbox. Key Benefits T-10 star bit profile helps maintain a secure fit and steady torque transfer. 3/8in drive size integrates easily with common ratchets, extensions, and torque tools. 110mm (4.33in) overall length improves access in recessed or hard-to-reach locations. High speed steel construction supports high strength, durability, and corrosion resistance. Bit is securely attached yet interchangeable for reliable, service-friendly performance. Permanently stamped size markings make identification quick and tool organization simpler. SKU 308+6510 is designed for technicians who need repeatable results from a professional-grade star bit socket. Its combination of reach, stamped identification, and durable steel construction supports long-term use, while the 3/8in drive format keeps it compatible with standard shop tool systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.