Shop GENIUS TOOLS
Create Account
3/8in Dr. 3mm Hex Bit Socket 180mmL
- Mfr # 308+2733
- Zoro # G923581850
original price:Â $9.15 , new price: $8.24 , 9 percent off
new price:Â
$
8.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+2733
- Zoro #
- G923581850
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3mm Size 3/8 Inch Drive 180mm Length Durable Steel Construction - 308+2733, Hex Bit Socket This 3/8in drive 3mm hex bit socket is built for controlled fastener engagement and repeatable results in professional hand tool work. Its 180mm overall length helps extend reach in tighter or recessed areas while maintaining a stable fit. Constructed from high speed steel with anti-corrosive properties, it is designed for long-term durability and consistent performance. Clearly stamped size markings support faster tool selection and cleaner organization in busy toolboxes. Key Benefits 3/8in drive with 3mm hex bit socket for precise fitment. 180mm (7.09in) overall length improves access in hard-to-reach fasteners. High speed steel construction delivers strength and long-lasting durability. Anti-corrosive properties help resist wear in demanding shop environments. Stamped size markings provide permanent, easy identification during tool organization. Securely attached, interchangeable bit socket design supports reliable day-to-day use. Meets or exceeds ANSI standards for quality and consistent manufacturing. SKU: 308+2733.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.