Shop GENIUS TOOLS
Create Account
1/4in Dr. 0.5 x 3.0mm Slotted Bit Socket 140mmL
- Mfr # 208+1630
- Zoro # G923579260
product price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+1630
- Zoro #
- G923579260
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 0.5 x 3.0mm Size 1/4 Inch Drive 140mm Length Durable Construction - 208+1630, Slotted Bit Socket This 1/4 inch drive slotted bit socket is built for controlled, accurate driving with a 0.5 x 3.0mm slotted bit profile. The 140mm overall length helps reach fasteners set deeper in housings or recessed locations while keeping a stable connection to the drive tool. Made from High Speed Steel with anti-corrosive properties, it's designed for strength and durability in daily shop conditions. Permanent size stamping supports quick identification and organized storage across a full bit-socket set. Key Benefits 1/4 inch drive slotted bit socket fits 0.5 x 3.0mm fasteners. 140mm (5.51 inches) overall length provides added reach in tight spaces. High Speed Steel construction supports high strength and long service life. Anti-corrosive properties help resist wear from moisture and harsh environments. Stamped size markings enable fast selection and reliable tool organization. Securely attached, interchangeable bit socket design handles professional technician workloads. Meets or exceeds ANSI standards for consistent quality and performance expectations. Its combination of reach, durable materials, and clear identification makes it a practical choice for repetitive service work where the correct slotted size and dependable fit matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.