Shop GENIUS TOOLS
Create Account
3/4in Dr. 30mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655230
- Zoro # G023583969
product price:Â
$
13.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655230
- Zoro #
- G023583969
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 30mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655230 Professional Impact Socket Built for tight-clearance impact work, this 30mm thin wall impact socket combines a 12-point profile with a 3/4in drive for secure engagement and efficient torque transfer. The overall length is 54mm (2.13 inches) for compact access while maintaining a strong working footprint. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is engineered for high strength and long-term durability. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior and strong inner core, while stamped size markings help with quick, accurate identification in a busy tool setup. Key Benefits Thin wall design improves access in tighter clearances around fasteners. 30mm 12-point profile provides a snug fit for confident engagement. 3/4in drive and 54mm length suit demanding impact socket applications. CR-Mo alloy steel delivers high strength with anti-corrosive properties. Oil-quenched heat treatment supports durable exterior and strong inner core. Matte black oxide coating helps protect the socket in harsh environments. Permanently stamped size markings speed identification and tool organization. SKU: 655230. It's a dependable choice when consistent performance, durability, and clearance-friendly geometry matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.