Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/16in Swivel Deep Impact Socket
- Mfr # 480026D
- Zoro # G123582749
original price:Â $20.79 , new price: $18.71 , 10 percent off
new price:Â
$
18.71
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480026D
- Zoro #
- G123582749
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Swivel Impact Socket 9/16 Inch, 1/2 Inch Drive, Heavy-Duty, High-Torque Performance - 480026D Impact Socket Built for professional hand tool kits, this 1/2in drive deep swivel impact socket combines extended reach with a flexible swivel head for fastener access in tight, hard-to-reach areas. The 9/16in size is permanently stamped for quick identification during repetitive service work. Manufactured from Chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating create a tough exterior and superior inner core strength for long-term professional use. Key Benefits Deep swivel design provides full range of motion in confined areas. 1/2in drive with 9/16in socket size supports high-torque impact applications. 97mm overall length improves reach while maintaining control and stability. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Oil-quenched heat treatment enhances core strength for heavy-duty professional workloads. Matte black oxide coating adds protection and a tough, wear-resistant exterior. Permanently stamped size marking speeds identification and tool organization. Meets or exceeds ANSI standards and is designed and made for professional technicians.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.