Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 7/8in(12 pt.) Thin Wall Impact Socket
- Mfr # 695260
- Zoro # G323584000
original price:Â $34.52 , new price: $31.07 , 9 percent off
new price:Â
$
31.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695260
- Zoro #
- G323584000
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 7/8 Inch 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 695260 Professional Thin-Wall Impact Socket SKU: 695260. This 3/4 inch drive, 1 7/8 inch 12-point thin wall impact socket is built for tight clearances where standard impact sockets may not fit. The thin wall profile supports access without sacrificing the strength expected for professional impact use. Manufactured from Chromium Molybdenum alloy steel, it is designed for high strength and durability with anti-corrosive properties. Heat treatment via oil quenching and a matte black oxide coating help deliver a tough exterior and strong core for long-term service. Key Benefits Thin wall design improves access in tight clearances and confined spaces. 3/4 inch drive with 1 7/8 inch size for heavy-duty applications. 12-point opening supports secure engagement where 12-point fasteners are used. Chromium Molybdenum alloy steel provides strength, durability, and anti-corrosive properties. Oil-quenched heat treatment enhances core strength for professional, long-life performance. Matte black oxide coating adds a tough exterior for demanding work environments. Stamped size markings stay readable for fast identification and cleaner tool organization. Overall length is 65mm (2.56 inches) for a compact, easy-to-handle fit on compatible impact tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.