Shop GENIUS TOOLS
Create Account
3/8in Dr. T-55 Tamperproof Star Bit Socket 220mmL
- Mfr # 340+7855
- Zoro # G323581047
product price:Â
$
22.70
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340+7855
- Zoro #
- G323581047
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-55 Size 3/8 Inch Drive 220mm Length Durable S2 Steel - 340+7855 Tamperproof Bit Socket This 3/8in drive T-55 tamperproof star bit socket is built for secure engagement and consistent torque transfer. The 220mm (8.66in) overall length improves access and control when working in recessed or hard-to-reach fastener locations. Designed for professional technicians, it combines durable steel construction with practical identification features to support efficient tool selection and repeatable performance across demanding service environments. Key Benefits 3/8in drive T-55 tamperproof star bit socket for secure, accurate fit. 220mm (8.66in) overall length helps reach fasteners in tight access areas. Made from high speed steel for strength, durability, and anti-corrosive properties. Bit sockets are securely attached and interchangeable for dependable daily service use. Sizes are stamped for permanent, fast identification and smoother tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 340+7855 is a professional-grade solution for technicians who need a long-reach tamperproof star bit socket that holds up to heavy use. Its stamped sizing, standards compliance, and durable construction support efficient workflows while helping maintain consistent results across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.