Shop GENIUS TOOLS
Create Account
3/8in Dr. 3mm Hex Bit Socket 140mmL
- Mfr # 308+2633
- Zoro # G223578635
product price:Â
$
9.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+2633
- Zoro #
- G223578635
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3mm Size 3/8 Inch Drive 140mm Length Durable Steel - 308+2633, Hex Bit Socket This 3/8 inch drive 3mm hex bit socket is built for consistent, repeatable fastening work where fit, reach, and durability matter. The 140mm overall length helps access recessed hardware while maintaining stable engagement on the fastener. Made from high speed steel with anti-corrosive properties, it's designed for long-term service in demanding shop conditions. Size markings are stamped for quick identification and lasting tool organization. Key Benefits 3/8 inch drive with 3mm hex bit for accurate, secure fit. 140mm overall length improves access to deep or hard-to-reach fasteners. High speed steel construction supports strength, durability, and long service life. Anti-corrosive properties help resist wear in harsh work environments. Permanently stamped size markings simplify identification and tool organization. Securely attached, interchangeable bit socket design supports reliable professional use. Meets or exceeds ANSI standards for dependable performance expectations. SKU 308+2633 is a professional-grade hex bit socket designed for technicians who need dependable reach and a precise 3mm hex interface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.