Shop GENIUS TOOLS
Create Account
1/2in Dr. M8 Surface Bit Socket 55mmL
- Mfr # 410+9008
- Zoro # G623581280
product price:Â
$
9.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+9008
- Zoro #
- G623581280
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket 1/2 Inch Drive M7 80mm Length Durable Construction - 410+9008 Surface Bit Socket This 1/2in drive M7 surface bit socket is built for repeatable fastening work where consistent fit and durability matter. With an 80mm overall length, it supports access and control in common hand-tool applications while staying compatible with 1/2in drive setups. High Speed Steel construction provides high strength and durability with anti-corrosive properties. Permanent, stamped size markings help keep sockets organized and quickly identifiable when working through multiple bit sizes. Key Benefits 1/2in drive surface bit socket design supports secure, stable bit engagement. M7 sizing with 80mm length supports reach while maintaining control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Stamped size markings stay readable for fast identification and organization. Securely attached, interchangeable bit socket build handles rigorous professional technician use. Meets or exceeds American National Standards Institute (ANSI) standards for confidence. Designed and made for professional technicians, this bit socket is intended to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.