Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/32in Hex Bit Socket 230mmL
- Mfr # 410+3818
- Zoro # G223582663
product price:Â
$
18.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+3818
- Zoro #
- G223582663
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9/32 Inch Size 1/2 Inch Drive 230mm Length Durable Construction - 410+3818 Hex Bit Socket This 1/2in drive 9/32in hex bit socket is built for controlled fastening where extra reach helps. The 230mm (9.06in) overall length supports access in tight or recessed areas while keeping the bit securely attached for consistent engagement. Constructed from high speed steel for strength and durability, it also offers anti-corrosive properties suited to demanding shop conditions. Size markings are stamped for fast identification and long-term tool organization. Key Benefits 1/2in drive 9/32in hex bit socket for accurate hex fastener engagement. 230mm (9.06in) overall length improves access to hard-to-reach areas. High speed steel construction supports high strength and long service life. Anti-corrosive properties help resist wear in daily professional use. Stamped size markings provide quick, permanent identification in tool storage. Securely attached, interchangeable bit design handles rigorous technician workloads. SKU: 410+3818. Designed for professional technicians and built for heavy use, this long hex bit socket helps maintain dependable fit and durability across repeated jobs. Clear markings and robust materials support efficient workflows and consistent results in the toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.