Shop GENIUS TOOLS
Create Account
1/2in Dr. T-55 Star Bit Socket 80mmL
- Mfr # 440+6355
- Zoro # G123582664
original price:Â $11.66 , new price: $10.49 , 10 percent off
new price:Â
$
10.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+6355
- Zoro #
- G123582664
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-55 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 440+6355 Star Bit Socket This T-55 star bit socket is built for professional hand tool work where consistent fit and durability matter. With a 1/2in drive and 80mm (3.15in) overall length, it's sized for controlled engagement on star fasteners while keeping identification simple during everyday tool organization. Designed for repeat use, the bit is securely attached yet interchangeable, supporting reliable service across demanding tasks. Clear, stamped size markings help reduce downtime when selecting the correct star size, especially in busy shop environments. Key Benefits T-55 star bit socket profile helps maintain a secure grip on fasteners. 1/2in drive and 80mm length suit common professional ratchet setups. Durable S2/high speed steel construction supports high strength and long service life. Anti-corrosive properties help resist wear from routine exposure to shop conditions. Permanently stamped size marking speeds identification and improves socket organization. Interchangeable design with securely attached bit supports flexibility across compatible setups. SKU 440+6355 is intended for technicians who need dependable star-bit engagement without sacrificing durability. The combination of a practical 80mm reach, clear size stamping, and professional-grade build quality supports consistent results over repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.