Shop GENIUS TOOLS
Create Account
3/8in Dr. 7mm Hex Bit Socket 50mmL
- Mfr # 310+2147
- Zoro # G523580895
original price:Â $5.69 , new price: $5.12 , 10 percent off
new price:Â
$
5.12
/ea
Sold in multiples of 2 for
$10.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+2147
- Zoro #
- G523580895
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7mm Size 3/8 Inch Drive 50mm Length Durable Construction - 310+2147, Hex Bit Socket Tool This 7mm hex bit socket is built for consistent fit and controlled torque transfer on hex fasteners. The 3/8 inch drive format pairs easily with common ratchets and torque tools, while the 50mm overall length helps balance access and handling in varied working spaces. Made from high speed steel, it is designed for strength, durability, and anti-corrosive performance. Clear, stamped size markings support quick identification and cleaner tool organization when working from trays or toolboxes. Key Benefits 7mm hex bit size helps reduce rounding and improves fastener engagement. 3/8 inch drive size fits common ratchets and compatible torque tools. 50mm overall length supports reach and control in tighter working areas. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist rust and wear in harsh conditions. Stamped size markings provide permanent identification for faster tool selection. Securely attached yet interchangeable bit design supports reliable professional use. Designed to meet or exceed ANSI standards, this socket supports repeatable, dependable performance for technicians who need durable hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.