Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/32in Hex Bit Socket 80mmL
- Mfr # 410+3318
- Zoro # G223580317
product price:Â
$
10.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+3318
- Zoro #
- G223580317
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9/32 Inch Size 1/2 Inch Drive 80mm Length Durable Steel Construction - 410+3318 Professional Hex Bit Socket This 1/2 inch drive 9/32 inch hex bit socket is built for precise fastener engagement and dependable torque transfer. The 80mm overall length (3.15 inches) helps reach hardware that sits slightly recessed while maintaining a stable fit on the drive end. Constructed from high speed steel for strength and durability, it also offers anti-corrosive properties for long-term shop use. Clearly stamped sizing supports quick identification and consistent tool organization in drawers, rails, and service carts. Key Benefits 1/2 inch drive with 9/32 inch hex bit profile for accurate fit. 80mm overall length (3.15 inches) improves reach in tight access areas. High speed steel construction provides strength and long-lasting durability under load. Anti-corrosive properties help resist wear and deterioration in demanding environments. Permanently stamped size markings simplify identification and improve toolbox organization. Securely attached, interchangeable bit socket design supports reliable, repeatable performance. Designed for professional technicians and built for heavy use, this bit socket focuses on practical details: consistent sizing, durable steel construction, and clear markings you can read at a glance. It's a straightforward solution for maintenance and assembly tasks that demand a dependable 1/2 inch drive hex bit socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.