Shop GENIUS TOOLS
Create Account
1/2in Dr. T-40 Star Bit Socket 150mmL
- Mfr # 408+6640
- Zoro # G723583535
original price:Â $11.19 , new price: $10.07 , 10 percent off
new price:Â
$
10.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+6640
- Zoro #
- G723583535
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-40 Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 408+6640, Star Bit Socket This 1/2 inch drive T-40 star bit socket is built for controlled torque transfer and consistent fastener engagement. The 150mm overall length helps access recessed or hard-to-reach star fasteners while keeping the drive end stable on your ratchet or breaker bar. Made from high speed steel for strength, durability, and anti-corrosive properties, it is designed for professional technicians who need dependable bit sockets that stand up to heavy use. Permanently stamped sizing supports quick identification in drawers, carts, or tool rolls. Key Benefits 1/2 inch drive T-40 star bit socket for secure, repeatable engagement. 150mm overall length improves reach in tight or recessed fastener locations. High speed steel construction delivers strength, durability, and anti-corrosive protection. Bit sockets are securely attached and interchangeable for dependable service work. Permanently stamped size marking supports faster selection and better tool organization. Meets or exceeds ANSI standards for quality and dimensional consistency. SKU 408+6640 is supplied as one piece only. Built to handle the rigorous needs of professional technicians, this long star bit socket combines reach, clearly marked sizing, and durable materials to support efficient, consistent results across demanding repair and maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.