Shop GENIUS TOOLS
Create Account
1/4in Dr. T-30 Tamperproof Star Bit Socket 100mmL
- Mfr # 208+7530
- Zoro # G123578506
product price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7530
- Zoro #
- G123578506
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-30 Size 1/4 Inch Drive 100mm Length Durable S2 Steel - 208+7530, Bit Socket Tool This 1/4in drive T-30 tamperproof star bit socket is built for consistent fastener engagement and dependable fitment. The 100mm overall length (3.94 inches) helps extend reach while maintaining control when working in tight or recessed areas. Made from high speed steel for strength and durability, it also offers anti-corrosive properties for longer service life. The size marking is stamped on the socket for quick identification in drawers, carts, and tool bags. Key Benefits 1/4in drive T-30 tamperproof star bit socket supports secure, precise fastening. 100mm overall length provides extra reach without sacrificing handling and control. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help maintain performance and appearance through heavy use. Permanently stamped size marking improves organization and speeds tool selection. Securely attached, interchangeable bit socket design built for professional technicians. Meets or exceeds ANSI standards for dependable, consistent tool quality. Its clearly marked sizing and durable build support efficient workflow and reliable results over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.